Shop MUCK
See all product information
Create Account
x Bone Collector Men's 15" Pathfinder Boot, Realtree Original, Size 10
- Mfr # MB15BM90
- Zoro # G924234847
product price:
$
130.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Chain Saw Cut Resistant
No
Toe Type
Round
Color
Realtree Original
Gender
Men
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB15BM90
- Zoro #
- G924234847
- UPC #
- 193715651022
- Country of Origin
- China
- Item
- Muck x Bone Collector Men's 15" Pathfinder Boot
- Waterproof
- Yes
- Chain Saw Cut Resistant
- No
- Toe Type
- Round
- Color
- Realtree Original
- Gender
- Men
- Footwear Closure Type
- Pull-On
- Outsole Material
- Rubber
- Upper Material
- Rubber/Neoprene
- Style Number
- MB15BM90
- Heel Style
- Defined
Dimensions
- Footwear Width
- M
- Size
- 10
Description
Bone Collector is one of the most recognizable brands in hunting-known for their dedication to the culture and community they represent. Both humble and passionate, Bone Collector has amassed a dedicated audience of loyal fans known as “The Brotherhood.” Step into the world of Michael Waddell and company as you pursue your own adventures. This collection will keep you dry, comfortable, and 100% MUCKPROOF throughout every hunt Built with Bone Collector, the Pathfinder Waterproof Hunting Boot is built for life in the muck. Focusing on flexibility for every all-terrain pursuit, this boot is equipped with flex notches in the front for added comfort and high-performance. Its stretch-fit topline binding snugs your calf to keep warmth in and cold out, and the air mesh lining improves breathability while you’re in motion. The Pathfinder’s reinforced toe tip and heel counter provide durability, while the modified rubber bob sole quickly disperses debris, and of course, MUCK. Flexed Notches for Comfort Reinforced Toe Tip and Heel Counter provides Durability 5mm Neoprene Bootie for Comfort and Performance Breathable Air Mesh Lining Facilitates Air Circulation Modified Rubber Bob Sole with Innovative Lug Design quickly Disperses Debris bioDEWIX Anti-Microbial Footbed Insert Topcover with NZYM for Odor Control and Moisture Management Stretch-fit topline binding snugs leg to keep warmth in and cold out 100% Waterproof, 100% MUCKPROOF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.