Zoro Homepage

Screen For Truma And Alde Water Heaters 110 mm Airstream

  • Mfr # M-1800

  • Zoro # G816560740


product price: $26.99
/ea

Key Features

Depth (In.)
8.25 in
Color
Silver
Length
9 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-1800
Zoro #
G816560740
UPC #
782232931238
Country of Origin
United States

Dimensions

Depth (In.)
8.25 in
Length
9 in

Details

Color
Silver
Material
Steel

Description

Keep pesky mud daubers, mice, wasps, frogs, birds and spiders from nesting in your appliances. These stainless steel screens and springs will not block air flow to and from your furnace. Installs easily with tension springs and installation tool. Compatible with Truma and Alde Water Heaters Airstream.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.