Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLS2200
Zoro #
G0261923
UPC #
813094021796
Country of Origin
China
Description
Constructed of welded solid steel, the 16’ Side-Kick ladderstand provides support and stability for any pair of hunting partners. The Flex-Tek Zero Gravity Seat design, at a measurement of 38” Wide x 17” Deep is sure to provide all day comfort for any hunter. With its innovative design comes a fully padded shooting rail that flips up and out of the way for hunting convenience, and a wide stance foot platform measuring 38” Wide x 12” Deep. In keeping with the stable design is the use of a mounting system using one ratchet strap, two stabilizer straps, and an adjustable support bar. Weighing only 64 Lbs., The Side-Kick ladderstand supports a 500 Lb. weight capacity. Included are two TMA-Certified full body harnesses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.