Zoro Homepage
This item is Discontinued.
No Product Image Available

Muddy Nexus XTL 2-Man with Tree Lok System 20ft Ladderstand (Discontinued)

  • Mfr # MLS2601
  • Zoro # G0260882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLS2601
Zoro #
G0260882
UPC #
813094022861
Country of Origin
China

Description

Designed with Muddy Flex-Tek Zero-Gravity Seat technology and orange nylon silencers, the 20 foot Nexus XTL Ladderstand provides the ultimate quiet and comfortable experience for any hunt. Designed for a two person hunt, this stand is as spacious as it is solid. Features an adjustable, one-inch thick, padded shooting rail to provide a steady shot for a gun, or to flip back for a clear bow shot, two drink holders, and extra accessory hooks to keep you organized during the hunt. The stability of this stand is reinforced by heavy-duty steel construction three times the strength of traditional one-inch square tubing, allowing for excellent support by four single-rail ladder sections, a support bar, two ratchet straps, and two stabilizer straps. This stand also features the innovative Muddy Tree-lok system! The Tree-Lok system allows users to secure their stand to the tree from the ground for confident climbs and to prevent sliding. Weighing in at 115 lbs., The Nexus ladderstand holds a 500 lb. weight rating. Included are two TMA-Certified full body harnesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.