
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLS2800
Zoro #
G0262745
UPC #
813094022854
Country of Origin
China
Description
The Muddy Rebel 2.5 is a spacious two person stand that provides the stability and comfort every hunter craves during those long hours up in the tree. This 17 foot ladderstand has an extra-large foot platform measuring 44in wide x 30in deep, and an extremely comfortable 18in height, 21in wide x 17in deep Flex-tek seats with Lumbar support design. The 21in wide x 27in tall backrest is fully adjustable with the innovative mounting system and padded, flip back arm rests add to the all-day comfort of this stand. Fully equipped with Muddy D-Force expanded metal platform, cam buckle strap silencers, RST and DXT extra stable steel tubing, fully adjustable shooting rail, the ladderstand is the most rigid and feature loaded in the market! Stand weighs in at 101 lbs., while boasting a weight rating of 500 lbs. 2 Full body harnesses included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.