Zoro Homepage
This item is Discontinued.
No Product Image Available

Muddy Stronghold 2.5 XTL w/Tree Lok System 18ft Ladderstand (Discontinued)

  • Mfr # MLS2251
  • Zoro # G0263506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLS2251
Zoro #
G0263506
UPC #
813094022878
Country of Origin
China

Description

The Muddy 18 foot Stronghold 2.5 XTL Ladderstand offers heavy-duty construction and ensures outstanding stability with its four single rail sections. Equipped with extra thick one-inch padded armrests and a one-inch padded adjustable shooting rail with the ability to be flipped back for an open shooting lane, as well as the innovative Muddy Tree-lok system. The innovative Muddy Tree-Lok system allows users to secure their stand to the tree from the ground for confident climbs and to prevent any sliding. Comfort wise, the Stronghold 2.5 XTL comes equipped with a spacious flex-tek seat and backrest. The Stronghold 2.5 XTL ladderstand comes feature packed with orange nylon washers, spacers, and caps for ultimate silence, 2 drink holders, and two additional accessory hooks to keep you organized. The mounting system includes two one-inch heavy-duty ratchet straps, two one-inch stabilizer straps and an adjustable support bar. Weighted at 101 lbs., and holds a weight limit of 500 lbs. Included is two TMA-Certified full body harnesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.