Zoro Homepage
This item is Discontinued.
Muddy Pro-Cam 20 Trail Camera Bundle MTC600-K

Pro-Cam 20 Trail Camera Bundle (Discontinued)

  • Mfr # MTC600-K
  • Zoro # G300943363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC600-K
Zoro #
G300943363
UPC #
813094022793
Country of Origin
Unknown

Description

The Muddy Pro-Cam 20 Trail Camera records high-definition wildlife and wilderness video and still images in less than a second. Delivers high-quality 20 MP full color images by day and 5MP monochrome images by night using Invisible Flash with 36 HE LEDs. 0.6 seconds trigger speed with optional photo burst of 2 to 8 photos at an interval of 0.6 or 2 seconds. Video mode includes 6-option video lengths from 5 to 10 minute spans, at 1280 x 720 HD or 32 frames-per-second complete with audio capabilities. Backlit LCD screen allows for easy set up and programming. Detection features activated up to a range up 70 ft. with a flash range of 60 ft. for nighttime images. Time-lapse period available 1, 2, 3, or 4 hours after sunrise and before dusk with all day or custom start and end time available. Camera capabilities allow up to 10,000 photos on one set of batteries with each photo featuring camera ID, date, time, temperature, and moon phase. Molded ABS waterproof durable housing and Climate Shi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.