Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muddy Stagger-Steps - 31in x 9in MCS1200

Stagger-Steps - 31in x 9in (Discontinued)

  • Mfr # MCS1200
  • Zoro # G900912523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCS1200
Zoro #
G900912523
UPC #
813094021598
Country of Origin
Unknown

Description

The Muddy Stagger-Steps lightweight, stackable design allows you to transport ladder sections to and from the field with ease, as often as needed. Each section measures at 31” tall with a 9” width, boasting an overall weight rating of 300 pounds. Each individual section weighs only four pounds and attaches to the tree using a one-inch cam-buckle strap (per section). One section included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.