Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Muddy Stronghold 25 Xtl Treestand, Tree Lok System 18' Ladderstand MLS2251

Stronghold 25 Xtl Treestand, Tree Lok System 18' Ladderstand (Discontinued)

  • Mfr # MLS2251
  • Zoro # G408456185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLS2251
Zoro #
G408456185
UPC #
813094022878
Country of Origin
China

Description

MUDDY STRONGHOLD 25 XTL 2MAN LADDER STANDAn extra roomy stand for a pair of hunters, the Muddy Stronghold 25 XTL 2Man Ladder Stand offers a comfortable perch high off the ground for gun or bow season This safe and stable, 18' ladder stand combines a strong, easytogrip DXT oval tubing ladder with rocksolid TreeLok system for a stable base Comfortable stand combines 2 extrawide, 24Wx17Dx27T FlexTek seats with padded arm rests, flipback footrest, and padded shooting rail for top comfort Wide, 50Wx17D, DForce expanded metal foot platform Flipup shooting rail flips out of the way for bow season 2 accessory hooks and 2 drink holders Height 18' to the shooting rail Weight 105 lbsFEATURES Featuring The Hercules Cross Grip Safety System Secures your stand to the tree for confident climbs and prevent sliding Comfortable Flextek seat with backrest Padded shooting rail 2 Interchangeable cup holders 2 accessory hooks Padded armrests Wide foot platform with footrest Oval tubing strong, sturdy easy to grip HEIGHT 18 Tall FOOT PLATFORM 50 Wide X 17 Deep SEAT 24 Wide X 17 Deep X 27 Tall per seat STAND WEIGHT 106 lbs WEIGHT RATING 500 lbs Muddy MLS2251 813094022878

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.