Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" SAE Cap, Brass, 700 psi Max.

  • Mfr # A 04544

  • Zoro # G4991262


product price: $2.49
/ea

Key Features

Connection Size
1/4 in
For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
700 psi
Length
1/2 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 04544
Zoro #
G4991262
UPC #
685768231622
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Length
1/2 in
Access Connection Size
1/4 in
Overall Length
9/16 in
Overall Width
9/16 in
Overall Height
9/16 in

Details

Item
Access Valve Cap
For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
700 psi
Material
Brass
Features
Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop
For Refrigerant Group
CFC, HCFC, HFC
Access Connection Thread Direction
Right-Hand
A2L Compatibility
Not A2L Compatible
Operating Pressure - Maximum
700 psi
Access Connection Gender
Female
Product Type
Access Valve Cap
Access Connection Type
SAE

Description

1/4 In. SAE Cap, Connection Size 1/4 In., Length 1/2 In., Max. Working Pressure 700 psi, Brass, For Use With All CFC, HCFC and HFC Refrigerants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.