Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Flare Seal Bonnet,

  • Mfr # A 00414

  • Zoro # G4991357


product price: $1.97
/ea

Key Features

Connection Size
1/4 in
For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
700 psi
Material
Copper
Features
Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 00414
Zoro #
G4991357
UPC #
685768225294
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Inlet Connection Size
1/4 in
Overall Height
1/4 in
Outlet Connection Size
1/4 in
Overall Width
1/4 in
Overall Length
3/8 in

Details

Item
Flare Bonnet
For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
700 psi
Material
Copper
Features
Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop
Body Material
Copper
For Refrigerant Group
CFC, HCFC, HFC
A2L Compatibility
A2L Compatible
Product Type
Flare Bonnet
Inlet Connection Type
SAE
Operating Pressure - Maximum
700 psi

Description

Refrigeration Brass Fitting, Seal Bonnet, Copper Flare Seal Bonnet, 1/4 Connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.