Angled Packed Line Valve, Packing
Mfr # A 11031D
Zoro # G510031041
product price: $47.79
/eaKey Features
Overall Height
3.02 in
Body Material
Brass
Standards
Pressure Equipment Directive 2014/68/EU, UL/cUL Recognized
Configuration
Angle
Backseat
Non-Backseating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A 11031D
Zoro #
G510031041
UPC #
685768431961
Country of Origin
United States
Dimensions
Overall Height
3.02 in
Inlet Center to Outlet Center Height
1 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in
Inlet Center to Outlet Center Width
0.94 in
Details
Item
Angled Packed Line Valve
Body Material
Brass
Standards
Pressure Equipment Directive 2014/68/EU, UL/cUL Recognized
Configuration
Angle
Backseat
Non-Backseating
Operating Temperature - Maximum
300 Degrees F
Seal Cap Material
Steel
Inlet Connection Type
NPT
Product Type
Angled Packed Line Valve
Operating Temperature - Minimum
-40 Degrees F
For Media
Gas, Oil
A2L Compatibility
A2L Compatible
Outlet Connection Type
Flare
For Refrigerant Group
CFC, HCFC, HFC, HFO
Inlet Connection Gender
Male
Seal Type
Packing
Operating Pressure - Maximum
700 psi
Outlet Connection Gender
Male
Description
Valve
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.