Angled Packed Line Valve, Packing, Brass
Mfr # A 17429
Zoro # G610031033
product price: $59.19
/eaKey Features
Body Material
Brass
Overall Height
3.49 in
Standards
CRN 0C1241.9C, EU Pressure Equipment Directive and UK Pressure Equipment Regulation, UL/cUL Recognized
Inlet Connection Size
1/4 in
Inlet Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A 17429
Zoro #
G610031033
UPC #
685768227557
Country of Origin
United States
Dimensions
Overall Height
3.49 in
Inlet Connection Size
1/4 in
Inlet Center to Outlet Center Height
1.47 in
Inlet Center to Outlet Center Width
1.06 in
Outlet Connection Size
1/4 in
Details
Item
Angled Packed Line Valve
Body Material
Brass
Standards
CRN 0C1241.9C, EU Pressure Equipment Directive and UK Pressure Equipment Regulation, UL/cUL Recognized
Inlet Connection Gender
Female
For Refrigerant Group
CFC, HCFC, HFC, HFO
For Media
Gas, Oil
Configuration
Angle
Pack Gland Torque - Maximum
12 lbf
Seal Type
Packing
Operating Temperature - Minimum
-40 Degrees F
Seal Cap Material
Plastic
Backseat
Non-Backseating
A2L Compatibility
A2L Compatible
Product Type
Angled Packed Line Valve
Outlet Connection Type
Flare
Outlet Connection Gender
Male
Operating Pressure - Maximum
700 psi
Operating Temperature - Maximum
300 Degrees F
Inlet Connection Type
Flare
Description
Valve
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.