Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angled Packed Line Valve, Packing, Brass

  • Mfr # A 17503

  • Zoro # G210031037


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Application
CFC Refrigerant, HCFC Refrigerant, HFC Refrigerant, HFO Refrigerant
Standards
CRN 0C1241.9C, EU Pressure Equipment Directive and UK Pressure Equipment Regulation, UL/cUL Recognized
Valve Type
Angle
Overall Height
2.75 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 17503
Zoro #
G210031037
UPC #
685768227861
Country of Origin
United States

Dimensions

Overall Height
2.75 in
Side 1 Connection Size
3/8 in
Side 2 Connection Size
3/8 in
Inlet Center to Outlet Center Height
1 in
Outlet Connection Size
3/8 in
Inlet Center to Outlet Center Width
1.5 in
Inlet Connection Size
3/8 in

Details

Item
Angled Packed Line Valve
Application
CFC Refrigerant, HCFC Refrigerant, HFC Refrigerant, HFO Refrigerant
Standards
CRN 0C1241.9C, EU Pressure Equipment Directive and UK Pressure Equipment Regulation, UL/cUL Recognized
Valve Type
Angle
Body Material
Brass
Side 1 Connection Type
Solder
For Media Type
Gas, Oil
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
700 psi
Side 2 Connection Type
Flare
Backseat
Non-Backseating
Seal Cap Material
Steel
Operating Temperature - Maximum
300 Degrees F
A2L Compatibility
A2L Compatible
Outlet Connection Type
Flare
Inlet Connection Type
Sweat
Seal Type
Packing
Product Type
Angled Packed Line Valve
Pack Gland Torque - Maximum
12 lbf
For Media
Gas, Oil
Configuration
Angle
Outlet Connection Gender
Male
Seal Cap Torque - Maximum
10 lbf
For Refrigerant Group
CFC, HCFC, HFC, HFO
Inlet Connection Gender
Female
Operating Pressure - Maximum
700 psi

Description

Valve

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.