Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Dryer Core, 5 1/2 in L, 3.7 in Dia

  • Mfr # P 36818

  • Zoro # G509944161


product price: $30.59
/ea

Key Features

For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigeration Oils
Overall Length (In.)
5 1/2 in
Core Type
High Capacity
Product Type
Filter Dryer Core
Overall Diameter
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 36818
Zoro #
G509944161
UPC #
685768340263
Country of Origin
China

Dimensions

Overall Length (In.)
5 1/2 in
Overall Diameter
3.7 in
Overall Length
5 1/2 in

Details

Item
Filter Dryer Core
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigeration Oils
Core Type
High Capacity
Product Type
Filter Dryer Core
For Refrigerant Group
CFC, HCFC, HFC, HFO
Features
High Drying Capacity, Compatible with Liquid and Suction Lines

Description

Filter Dryer Core, 5 1/2 in L,3.7 in Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.