Zoro Homepage

Filter Dryer Core, 5 1/2 in L, Activated

  • Mfr # P 37266

  • Zoro # G809944182


product price: $31.69
/ea

Key Features

Overall Length (In.)
5 1/2 in
Core Type
Activated
Overall Length
5 1/2 in
Overall Diameter
3.7 in
Features
High Acid Adsorption, Compatible with Liquid and Suction Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 37266
Zoro #
G809944182
UPC #
685768398615
Country of Origin
China

Dimensions

Overall Length (In.)
5 1/2 in
Overall Length
5 1/2 in
Overall Diameter
3.7 in

Details

Item
Filter Dryer Core
Core Type
Activated
Features
High Acid Adsorption, Compatible with Liquid and Suction Lines
Product Type
Filter Dryer Core

Description

Filter Dryer Core, 5 1/2 in L, Activated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.