Zoro Homepage

Filter Dryer Core, 5 1/2 in L, Charcoal

  • Mfr # P 37267

  • Zoro # G209944140


product price: $30.59
/ea

Key Features

Overall Length (In.)
5 1/2 in
Overall Length
5 1/2 in
Overall Diameter
3.7 in
Features
Compatible with Liquid and Suction Lines, Wax Removal
Core Type
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 37267
Zoro #
G209944140
UPC #
685768397007
Country of Origin
China

Dimensions

Overall Length (In.)
5 1/2 in
Overall Length
5 1/2 in
Overall Diameter
3.7 in

Details

Item
Filter Dryer Core
Features
Compatible with Liquid and Suction Lines, Wax Removal
Core Type
Charcoal
Product Type
Filter Dryer Core

Description

Filter Dryer Core, 5 1/2 in L, Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.