Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Dryer Core Shell, 9 5/16 in L

  • Mfr # A 18583

  • Zoro # G409944247


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Number of Cores
1
Connection Size (In.)
5/8 in
Overall Length (In.)
9 5/16 in
R-22 Capacity (Tons)
23 1/10 ton
R-410A Capacity
23 1/2 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A 18583
Zoro #
G409944247
UPC #
685768383451
Country of Origin
China

Dimensions

Connection Size (In.)
5/8 in
Overall Length (In.)
9 5/16 in
Cut Out Length (In.)
7/8 in
Cut Out Length
7/8 in
Overall Length
9 5/16 in
Connection Size
5/8 in

Details

Item
Filter Dryer Core Shell
Number of Cores
1
R-22 Capacity (Tons)
23 1/10 ton
R-410A Capacity
23 1/2 ton
Includes
Inlet Plate, Outlet Bolt, Outlet Plate, Outlet Plate Connecting Rod, Plate Connecting Rod, Screen Plate, Separator Plate, Spring, Wing Nut
Features
Compatible with Liquid and Suction Lines, O-Ring Seal for Ease of Assembly and Removal, Powder Coat Withstands 500 hr Salt Spray, Pressure Rating of 870 psi, Slotted Aluminum Lid, Stainless Steel Bolts and Brass Plug
For Refrigerant Group
CFC, HCFC, HFC, HFO
Product Type
Filter Dryer Core Shell
R-22 Capacity
23 ton

Description

Filter Dryer Core Shell, 9 5/16 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.