Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 15.8in L, 700psi

  • Mfr # A 19155

  • Zoro # G609944108


product price: $106.99
/ea
Free Shipping & Returns

Key Features

For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
2
Connection
Solder
Connection Size (In.)
1 1/8 in
Overall Length (In.)
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 19155
Zoro #
G609944108
UPC #
685768444923
Country of Origin
China

Dimensions

Connection Size (In.)
1 1/8 in
Overall Length (In.)
15 3/4 in
Cut Out Length (In.)
1 1/8 in
Overall Length
15.8 in
Overall Diameter
3.2 in
Shell Length
13.3 in
Connection Size
1 1/8 in
System Size - R-410A
27 ton
For System Size
27 ton
System Size - R-22
27 ton

Details

Item
Liquid Line Filter Dryer
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
2
Connection
Solder
R-22 Capacity (Tons)
27 ton
R-410A Capacity
27 ton
Standards
CE, UL/cUL Listed
Water Capacity @ 125 Degrees F
1190 drops (R410A); 1214 drops (R407C); 1626 drops (R134a); 1634 drops (R22); 1770 drops (R507); 1786 drops (R404A)
Desiccant Volume
60 cu in
Finish
Powder Painted
For Refrigerant Group
CFC, HCFC, HFC, HFO
A2L Compatibility
A2L Compatible
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Compatible Product Type
Air Conditioning, Refrigeration
Body Material
Steel
Water Capacity - R410a
1190 drop (125 Degrees F); 1346 drop (75 Degrees F)
Core Type
Desiccant
Product Type
Liquid Line Filter Dryer
Connection Gender
Female
Water Capacity - R22
1634 drop (125 Degrees F); 1850 drop (75 Degrees F)
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
700 psi
Connection Type
Sweat
Connection Material
Copper

Description

Liquid Line Filter Dryer, Connection Size (In.) 1 1/8 in, Overall Length (In.) 15 3/4 in, R-22 Capacity (Tons) 27 ton, Number of Cores 2, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 27 ton, Cut Out Length (In.) 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.