Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 15.8in L, 700psi

  • Mfr # A 19157

  • Zoro # G809944076


product price: $115.99
/ea
Free Shipping & Returns

Key Features

For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
2
Connection
Solder
Connection Size (In.)
1 1/8 in
Overall Length (In.)
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 19157
Zoro #
G809944076
UPC #
685768444947
Country of Origin
China

Dimensions

Connection Size (In.)
1 1/8 in
Overall Length (In.)
15 3/4 in
Cut Out Length (In.)
1 1/8 in
Shell Length
13.3 in
System Size - R-22
29 ton
Overall Length
15.8 in
Connection Size
1 1/8 in
For System Size
29 ton
System Size - R-410A
29 ton
Overall Diameter
3.7 in

Details

Item
Liquid Line Filter Dryer
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
2
Connection
Solder
R-22 Capacity (Tons)
29 ton
R-410A Capacity
29 ton
Standards
CE, UL/cUL Listed
Water Capacity @ 125 Degrees F
1604 drops (R410A); 1638 drops (R407C); 2190 drops (R134a); 2202 drops (R22); 2386 drops (R507); 2408 drops (R404A)
Water Capacity - R410a
1604 drop (125 Degrees F); 1816 drop (75 Degrees F)
Core Type
Desiccant
Operating Pressure - Maximum
700 psi
Compatible Product Type
Air Conditioning, Refrigeration
For Refrigerant Group
CFC, HCFC, HFC, HFO
Connection Material
Copper
Connection Type
Sweat
Finish
Powder Painted
Water Capacity - R22
2202 drop (125 Degrees F); 2492 drop (75 Degrees F)
A2L Compatibility
A2L Compatible
Body Material
Steel
Operating Temperature - Maximum
160 Degrees F
Connection Gender
Female
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Product Type
Liquid Line Filter Dryer
Desiccant Volume
75 cu in

Description

Liquid Line Filter Dryer, Connection Size (In.) 1 1/8 in, Overall Length (In.) 15 3/4 in, R-22 Capacity (Tons) 29 ton, Number of Cores 2, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 29 ton, Cut Out Length (In.) 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.