Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 5.4in L, 700 psi

  • Mfr # A 18844

  • Zoro # G509944116


product price: $35.99
/ea

Key Features

Number of Cores
1
Connection
Solder
Connection Size (In.)
3/8 in
Overall Length (In.)
5 7/16 in
R-22 Capacity (Tons)
1 4/5 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18844
Zoro #
G509944116
UPC #
685768425656
Country of Origin
China

Dimensions

Connection Size (In.)
3/8 in
Overall Length (In.)
5 7/16 in
Cut Out Length (In.)
4 in
Overall Diameter
2.3 in
System Size - R-22
1.8 ton
System Size - R-410A
1.8 ton
For System Size
1.8 ton
Connection Size
3/8 in
Overall Length
5.4 in
Shell Length
4 in

Details

Item
Liquid Line Filter Dryer
Number of Cores
1
Connection
Solder
R-22 Capacity (Tons)
1 4/5 ton
R-410A Capacity
1 4/5 ton
Standards
CE, UL/cUL Listed
Product Type
Liquid Line Filter Dryer
Desiccant Volume
8 cu in
Connection Type
Sweat
Compatible Product Type
Air Conditioning, Refrigeration
Operating Pressure - Maximum
700 psi
Connection Material
Copper
Core Type
Activated Alumina/Molecular Sieve
Body Material
Steel
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Finish
Powder Coated
For Refrigerant Group
CFC, HCFC, HFC
A2L Compatibility
A2L Compatible
Connection Gender
Female
Operating Temperature - Maximum
140 Degrees F

Description

Liquid Line Filter Dryer, Connection Size (In.) 3/8 in, Overall Length (In.) 5 7/16 in, R-22 Capacity (Tons) 1 4/5 ton, Number of Cores 1, Connection Solder, Product Type Filter Drier, R-410A Capacity 1 4/5 ton, Cut Out Length (In.) 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.