Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 5.6in L, 700 psi

  • Mfr # A 19001

  • Zoro # G710031056


product price: $35.89
/ea

Key Features

Standards
CE, UL/cUL Listed
Body Material
Steel
Connection Type
Sweat
Overall Length
5.6 in
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 19001
Zoro #
G710031056
UPC #
685768413424
Country of Origin
China

Dimensions

Overall Length
5.6 in
Overall Length (In.)
5 9/16 in
Connection Size (In.)
1/2 in
Cut Out Length (In.)
3 7/8 in
Connection Size
1/2 in
Overall Diameter
2.7 in
Shell Length
3.9 in
System Size - R-22
2.8 ton
System Size - R-410A
2.8 ton
For System Size
2.8 ton

Details

Item
Liquid Line Filter Dryer
Standards
CE, UL/cUL Listed
Body Material
Steel
Connection Type
Sweat
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
R-410A Capacity
2 4/5 ton
Water Capacity @ 125 Degrees F
167 drops (R410A); 179 drops (R407C); 185 drops (R22); 189 drops (R134a); 196 drops (R404A); 196 drops (R507)
Connection
Solder
R-22 Capacity (Tons)
2 4/5 ton
Connection Material
Copper
Core Type
Desiccant
Product Type
Liquid Line Filter Dryer
Operating Temperature - Maximum
160 Degrees F
A2L Compatibility
A2L Compatible
For Refrigerant Group
CFC, HCFC, HFC, HFO
Compatible Product Type
Air Conditioning, Refrigeration
Water Capacity - R410a
167 drop (125 Degrees F); 182 drop (75 Degrees F)
Number of Cores
1
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Finish
Powder Painted
Operating Pressure - Maximum
700 psi
Water Capacity - R22
185 drop (125 Degrees F); 200 drop (75 Degrees F)
Connection Gender
Female
Desiccant Volume
8 cu in

Description

Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.