Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 5.9in L, 700 psi

  • Mfr # A 19004

  • Zoro # G110031052


product price: $38.39
/ea

Key Features

Standards
CE, UL/cUL Listed
Overall Length
5.9 in
Connection Type
Sweat
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 19004
Zoro #
G110031052
UPC #
685768421191
Country of Origin
China

Dimensions

Overall Length
5.9 in
Connection Size (In.)
3/8 in
Cut Out Length (In.)
4 7/16 in
Overall Length (In.)
5 7/8 in
Connection Size
3/8 in
System Size - R-22
5.8 ton
System Size - R-410A
5.8 ton
Shell Length
4.4 in
Overall Diameter
3.2 in
For System Size
5.8 ton

Details

Item
Liquid Line Filter Dryer
Standards
CE, UL/cUL Listed
Connection Type
Sweat
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Body Material
Steel
Water Capacity @ 125 Degrees F
325 drops (R410A); 346 drops (R407C); 357 drops (R22); 368 drops (R134a); 379 drops (R507); 381 drops (R404A)
R-22 Capacity (Tons)
5 4/5 ton
Connection
Solder
R-410A Capacity
5 4/5 ton
Product Type
Liquid Line Filter Dryer
Desiccant Volume
16 cu in
Connection Material
Copper
Finish
Powder Painted
For Refrigerant Group
CFC, HCFC, HFC, HFO
Compatible Product Type
Air Conditioning, Refrigeration
A2L Compatibility
A2L Compatible
Core Type
Desiccant
Operating Temperature - Maximum
160 Degrees F
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Water Capacity - R410a
325 drop (125 Degrees F); 352 drop (75 Degrees F)
Number of Cores
1
Connection Gender
Female
Operating Pressure - Maximum
700 psi
Water Capacity - R22
357 drop (125 Degrees F); 387 drop (75 Degrees F)

Description

Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.