Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 6.1in L, 700 psi

  • Mfr # A 18700

  • Zoro # G909944068


product price: $28.19
/ea

Key Features

For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
Connection Size (In.)
1/2 in
Overall Length (In.)
6 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18700
Zoro #
G909944068
UPC #
685768390046
Country of Origin
China

Dimensions

Connection Size (In.)
1/2 in
Overall Length (In.)
6 1/16 in
Cut Out Length (In.)
4 5/16 in
Overall Diameter
3.1 in
Connection Size
1/2 in
Shell Length
4.3 in
System Size - R-410A
10 ton
For System Size
10 ton
System Size - R-22
10 ton
Overall Length
6.1 in

Details

Item
Liquid Line Filter Dryer
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
R-22 Capacity (Tons)
10 ton
R-410A Capacity
10 ton
Standards
CE, UL/cUL Listed
Water Capacity @ 125 Degrees F
291 drops (R410A); 296 drops (R407C); 402 drops (R134a); 405 drops (R22); 439 drops (R507); 444 drops (R404A)
Water Capacity - R22
405 drop (125 Degrees F); 459 drop (75 Degrees F)
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Connection Material
Copper
Connection Type
Sweat
Body Material
Steel
For Refrigerant Group
CFC, HCFC, HFC, HFO
Operating Pressure - Maximum
700 psi
Connection Gender
Female
Compatible Product Type
Air Conditioning, Refrigeration
Core Type
Desiccant
A2L Compatibility
A2L Compatible
Desiccant Volume
16 cu in
Water Capacity - R410a
291 drop (125 Degrees F); 330 drop (75 Degrees F)
Operating Temperature - Maximum
160 Degrees F
Finish
Powder Painted
Product Type
Liquid Line Filter Dryer

Description

Liquid Line Filter Dryer, Connection Size (In.) 1/2 in, Overall Length (In.) 6 1/16 in, R-22 Capacity (Tons) 10 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 10 ton, Cut Out Length (In.) 4 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.