Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 6.1in L, 700 psi

  • Mfr # A 19005

  • Zoro # G710031049


product price: $39.89
/ea

Key Features

Body Material
Steel
Standards
CE, UL/cUL Listed
Connection Type
Sweat
Overall Length
6.1 in
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 19005
Zoro #
G710031049
UPC #
685768421207
Country of Origin
China

Dimensions

Overall Length
6.1 in
Overall Diameter
3.2 in
System Size - R-22
9.3 ton
For System Size
9.3 ton
Shell Length
4.4 in
Connection Size
1/2 in
System Size - R-410A
9.3 ton

Details

Item
Liquid Line Filter Dryer
Body Material
Steel
Standards
CE, UL/cUL Listed
Connection Type
Sweat
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Desiccant Volume
16 cu in
Connection Material
Copper
R-410A Capacity
9 3/10 ton
A2L Compatibility
A2L Compatible
Finish
Powder Painted
Core Type
Desiccant
Water Capacity @ 125 Degrees F
325 drops (R410A); 346 drops (R407C); 357 drops (R22); 368 drops (R134a); 379 drops (R507); 381 drops (R404A)
For Refrigerant Group
CFC, HCFC, HFC, HFO
Number of Cores
1
Compatible Product Type
Air Conditioning, Refrigeration
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
700 psi
Water Capacity - R410a
325 drop (125 Degrees F); 352 drop (75 Degrees F)
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Product Type
Liquid Line Filter Dryer
Water Capacity - R22
357 drop (125 Degrees F); 387 drop (75 Degrees F)
Connection Gender
Female

Description

Valve

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.