Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 6.8in L, 700 psi

  • Mfr # A 17229

  • Zoro # G009944227


product price: $50.19
/ea

Key Features

Number of Cores
1
Connection
Solder
Connection Size (In.)
7/8 in
Overall Length (In.)
6 3/4 in
R-22 Capacity (Tons)
6 2/5 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 17229
Zoro #
G009944227
UPC #
685768226994
Country of Origin
China

Dimensions

Connection Size (In.)
7/8 in
Overall Length (In.)
6 3/4 in
Cut Out Length (In.)
4 5/16 in
Connection Size
7/8 in
System Size - R-22
6.4 ton
Shell Length
4.3 in
For System Size
6.4 ton
Overall Length
6.8 in
Overall Diameter
3.1 in
System Size - R-410A
6.4 ton

Details

Item
Liquid Line Filter Dryer
Number of Cores
1
Connection
Solder
R-22 Capacity (Tons)
6 2/5 ton
R-410A Capacity
6 2/5 ton
Standards
CE, UL/cUL Listed
Desiccant Volume
16 cu in
A2L Compatibility
A2L Compatible
For Refrigerant Group
CFC, HCFC, HFC
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Product Type
Liquid Line Filter Dryer
Compatible Product Type
Air Conditioning, Refrigeration
Connection Gender
Female
Finish
Powder Coated
Connection Material
Copper
Body Material
Steel
Core Type
Activated Alumina/Molecular Sieve
Operating Pressure - Maximum
700 psi
Operating Temperature - Maximum
140 Degrees F
Connection Type
Sweat

Description

Liquid Line Filter Dryer, Connection Size (In.) 7/8 in, Overall Length (In.) 6 3/4 in, R-22 Capacity (Tons) 6 2/5 ton, Number of Cores 1, Connection Solder, Product Type Filter Drier, R-410A Capacity 6 2/5 ton, Cut Out Length (In.) 4 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.