Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 6.8in L, 700 psi

  • Mfr # A 18703

  • Zoro # G509944086


product price: $35.29
/ea

Key Features

For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
Connection Size (In.)
7/8 in
Overall Length (In.)
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18703
Zoro #
G509944086
UPC #
685768390077
Country of Origin
China

Dimensions

Connection Size (In.)
7/8 in
Overall Length (In.)
6 3/4 in
Cut Out Length (In.)
4 5/16 in
For System Size
17 ton
Shell Length
4.3 in
Connection Size
7/8 in
System Size - R-22
15 ton
Overall Length
6.8 in
System Size - R-410A
17 ton
Overall Diameter
3.1 in

Details

Item
Liquid Line Filter Dryer
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
R-22 Capacity (Tons)
15 ton
R-410A Capacity
17 ton
Standards
CE, UL/cUL Listed
Water Capacity @ 125 Degrees F
291 drops (R410A); 296 drops (R407C); 402 drops (R134a); 405 drops (R22); 439 drops (R507); 444 drops (R404A)
Water Capacity - R410a
291 drop (125 Degrees F); 330 drop (75 Degrees F)
Connection Material
Copper
Compatible Product Type
Air Conditioning, Refrigeration
Product Type
Liquid Line Filter Dryer
Desiccant Volume
16 cu in
Operating Temperature - Maximum
160 Degrees F
A2L Compatibility
A2L Compatible
Operating Pressure - Maximum
700 psi
Connection Gender
Female
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Core Type
Desiccant
Connection Type
Sweat
For Refrigerant Group
CFC, HCFC, HFC, HFO
Body Material
Steel
Finish
Powder Painted
Water Capacity - R22
405 drop (125 Degrees F); 459 drop (75 Degrees F)

Description

Liquid Line Filter Dryer, Connection Size (In.) 7/8 in, Overall Length (In.) 6 3/4 in, R-22 Capacity (Tons) 15 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 17 ton, Cut Out Length (In.) 4 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.