Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 8.8in L, 700 psi

  • Mfr # A 18741

  • Zoro # G109944066


product price: $47.59
/ea

Key Features

For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
Connection Size (In.)
3/8 in
Overall Length (In.)
8 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18741
Zoro #
G109944066
UPC #
685768402190
Country of Origin
China

Dimensions

Connection Size (In.)
3/8 in
Overall Length (In.)
8 13/16 in
Cut Out Length (In.)
7 5/16 in
Shell Length
7.3 in
System Size - R-22
5 ton
Overall Length
8.8 in
For System Size
5 ton
Connection Size
3/8 in
Overall Diameter
3.2 in
System Size - R-410A
5 ton

Details

Item
Liquid Line Filter Dryer
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
R-22 Capacity (Tons)
5 ton
R-410A Capacity
5 ton
Standards
CE, UL/cUL Listed
Water Capacity @ 125 Degrees F
595 drops (R410A); 607 drops (R407C); 813 drops (R134a); 817 drops (R22); 885 drops (R507); 893 drops (R404A)
Core Type
Desiccant
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
700 psi
Connection Gender
Female
Compatible Product Type
Air Conditioning, Refrigeration
Finish
Powder Painted
For Refrigerant Group
CFC, HCFC, HFC, HFO
Water Capacity - R410a
595 drop (125 Degrees F); 673 drop (75 Degrees F)
Body Material
Steel
Product Type
Liquid Line Filter Dryer
Connection Type
Sweat
Desiccant Volume
30 cu in
Connection Material
Copper
A2L Compatibility
A2L Compatible
Water Capacity - R22
817 drop (125 Degrees F); 925 drop (75 Degrees F)

Description

Liquid Line Filter Dryer, Connection Size (In.) 3/8 in, Overall Length (In.) 8 13/16 in, R-22 Capacity (Tons) 5 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 5 ton, Cut Out Length (In.) 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.