Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 9.1in L, 700 psi

  • Mfr # A 18742

  • Zoro # G309944040


product price: $47.19
/ea

Key Features

For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
Connection Size (In.)
1/2 in
Overall Length (In.)
9 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18742
Zoro #
G309944040
UPC #
685768402213
Country of Origin
China

Dimensions

Connection Size (In.)
1/2 in
Overall Length (In.)
9 1/16 in
Cut Out Length (In.)
7 5/16 in
System Size - R-22
11 ton
Connection Size
1/2 in
Overall Length
9.1 in
Overall Diameter
3.2 in
For System Size
11 ton
Shell Length
7.3 in
System Size - R-410A
11 ton

Details

Item
Liquid Line Filter Dryer
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
R-22 Capacity (Tons)
11 ton
R-410A Capacity
11 ton
Standards
CE, UL/cUL Listed
Water Capacity @ 125 Degrees F
595 drops (R410A); 607 drops (R407C); 813 drops (R134a); 817 drops (R22); 885 drops (R507); 893 drops (R404A)
Product Type
Liquid Line Filter Dryer
Core Type
Desiccant
Connection Gender
Female
Connection Material
Copper
A2L Compatibility
A2L Compatible
Compatible Product Type
Air Conditioning, Refrigeration
Water Capacity - R22
817 drop (125 Degrees F); 925 drop (75 Degrees F)
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Water Capacity - R410a
595 drop (125 Degrees F); 673 drop (75 Degrees F)
Body Material
Steel
Desiccant Volume
30 cu in
For Refrigerant Group
CFC, HCFC, HFC, HFO
Operating Pressure - Maximum
700 psi
Operating Temperature - Maximum
160 Degrees F
Finish
Powder Painted
Connection Type
Sweat

Description

Liquid Line Filter Dryer, Connection Size (In.) 1/2 in, Overall Length (In.) 9 1/16 in, R-22 Capacity (Tons) 11 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 11 ton, Cut Out Length (In.) 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.