Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 9.7in L, 700 psi

  • Mfr # A 17301

  • Zoro # G909944150


product price: $65.69
/ea

Key Features

Number of Cores
1
Connection
Solder
Connection Size (In.)
3/4 in
Overall Length (In.)
9 11/16 in
R-22 Capacity (Tons)
6 1/5 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 17301
Zoro #
G909944150
UPC #
685768227175
Country of Origin
China

Dimensions

Connection Size (In.)
3/4 in
Overall Length (In.)
9 11/16 in
Cut Out Length (In.)
7 5/16 in
Overall Diameter
3.1 in
Overall Length
9.7 in
Shell Length
7.3 in
System Size - R-410A
6.2 ton
System Size - R-22
6.2 ton
Connection Size
3/4 in
For System Size
6.2 ton

Details

Item
Liquid Line Filter Dryer
Number of Cores
1
Connection
Solder
R-22 Capacity (Tons)
6 1/5 ton
R-410A Capacity
6 1/5 ton
Standards
CE, UL/cUL Listed
A2L Compatibility
A2L Compatible
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Operating Pressure - Maximum
700 psi
For Refrigerant Group
CFC, HCFC, HFC
Body Material
Steel
Connection Type
Sweat
Operating Temperature - Maximum
140 Degrees F
Desiccant Volume
30 cu in
Core Type
Activated Alumina/Molecular Sieve
Finish
Powder Coated
Product Type
Liquid Line Filter Dryer
Connection Gender
Female
Compatible Product Type
Air Conditioning, Refrigeration
Connection Material
Copper

Description

Liquid Line Filter Dryer, Connection Size (In.) 3/4 in, Overall Length (In.) 9 11/16 in, R-22 Capacity (Tons) 6 1/5 ton, Number of Cores 1, Connection Solder, Product Type Filter Drier, R-410A Capacity 6 1/5 ton, Cut Out Length (In.) 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.