Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 9.7in L, 700 psi

  • Mfr # A 18800

  • Zoro # G509944215


product price: $52.39
/ea

Key Features

For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
Connection Size (In.)
3/4 in
Overall Length (In.)
9 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18800
Zoro #
G509944215
UPC #
685768408352
Country of Origin
China

Dimensions

Connection Size (In.)
3/4 in
Overall Length (In.)
9 11/16 in
Cut Out Length (In.)
7 5/16 in
Connection Size
3/4 in
Overall Length
9.7 in
System Size - R-22
15 ton
For System Size
16 ton
System Size - R-410A
16 ton
Shell Length
7.3 in
Overall Diameter
3.2 in

Details

Item
Liquid Line Filter Dryer
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
R-22 Capacity (Tons)
15 ton
R-410A Capacity
16 ton
Standards
CE, UL/cUL Listed
Water Capacity @ 125 Degrees F
595 drops (R410A); 607 drops (R407C); 813 drops (R134a); 817 drops (R22); 885 drops (R507); 893 drops (R404A)
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
700 psi
Connection Material
Copper
Connection Gender
Female
Finish
Powder Painted
Compatible Product Type
Air Conditioning, Refrigeration
Water Capacity - R410a
595 drop (125 Degrees F); 673 drop (75 Degrees F)
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
A2L Compatibility
A2L Compatible
Connection Type
Sweat
Water Capacity - R22
817 drop (125 Degrees F); 925 drop (75 Degrees F)
Core Type
Desiccant
For Refrigerant Group
CFC, HCFC, HFC, HFO
Desiccant Volume
30 cu in
Product Type
Liquid Line Filter Dryer
Body Material
Steel

Description

Liquid Line Filter Dryer, Connection Size (In.) 3/4 in, Overall Length (In.) 9 11/16 in, R-22 Capacity (Tons) 15 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 16 ton, Cut Out Length (In.) 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.