Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 9.8in L, 700 psi

  • Mfr # A 18744

  • Zoro # G709944220


product price: $61.49
/ea

Key Features

For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
Connection Size (In.)
7/8 in
Overall Length (In.)
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18744
Zoro #
G709944220
UPC #
685768402237
Country of Origin
China

Dimensions

Connection Size (In.)
7/8 in
Overall Length (In.)
9 3/4 in
Cut Out Length (In.)
7 5/16 in
Overall Diameter
3.2 in
Shell Length
7.3 in
Overall Length
9.8 in
For System Size
22 ton
System Size - R-22
21 ton
Connection Size
7/8 in
System Size - R-410A
22 ton

Details

Item
Liquid Line Filter Dryer
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
R-22 Capacity (Tons)
21 ton
R-410A Capacity
22 ton
Standards
CE, UL/cUL Listed
Water Capacity @ 125 Degrees F
595 drops (R410A); 607 drops (R407C); 813 drops (R134a); 817 drops (R22); 885 drops (R507); 893 drops (R404A)
Core Type
Desiccant
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Finish
Powder Painted
Water Capacity - R410a
595 drop (125 Degrees F); 673 drop (75 Degrees F)
Connection Material
Copper
Water Capacity - R22
817 drop (125 Degrees F); 925 drop (75 Degrees F)
Connection Gender
Female
Compatible Product Type
Air Conditioning, Refrigeration
A2L Compatibility
A2L Compatible
Connection Type
Sweat
Product Type
Liquid Line Filter Dryer
Body Material
Steel
For Refrigerant Group
CFC, HCFC, HFC, HFO
Desiccant Volume
30 cu in
Operating Pressure - Maximum
700 psi
Operating Temperature - Maximum
160 Degrees F

Description

Liquid Line Filter Dryer, Connection Size (In.) 7/8 in, Overall Length (In.) 9 3/4 in, R-22 Capacity (Tons) 21 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 22 ton, Cut Out Length (In.) 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.