Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 9.8in L, 700 psi

  • Mfr # A 18749

  • Zoro # G709944213


product price: $61.99
/ea

Key Features

For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
Connection Size (In.)
7/8 in
Overall Length (In.)
9 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18749
Zoro #
G709944213
UPC #
685768402299
Country of Origin
China

Dimensions

Connection Size (In.)
7/8 in
Overall Length (In.)
9 13/16 in
Cut Out Length (In.)
7 3/8 in
Shell Length
7.4 in
Connection Size
7/8 in
Overall Length
9.8 in
System Size - R-410A
23 ton
Overall Diameter
3.7 in
For System Size
23 ton
System Size - R-22
22 ton

Details

Item
Liquid Line Filter Dryer
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
R-22 Capacity (Tons)
22 ton
R-410A Capacity
23 ton
Standards
CE, UL/cUL Listed
Water Capacity @ 125 Degrees F
1095 drops (R134a); 1101 drops (R22); 1193 drops (R507); 1204 drops (R404A); 802 drops (R410A); 819 drops (R407C)
Compatible Product Type
Air Conditioning, Refrigeration
Desiccant Volume
41 cu in
Core Type
Desiccant
Connection Gender
Female
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Finish
Powder Painted
For Refrigerant Group
CFC, HCFC, HFC, HFO
Operating Temperature - Maximum
160 Degrees F
Connection Type
Sweat
Water Capacity - R410a
802 drop (125 Degrees F); 908 drop (75 Degrees F)
Body Material
Steel
Operating Pressure - Maximum
700 psi
A2L Compatibility
A2L Compatible
Connection Material
Copper
Water Capacity - R22
1101 drop (125 Degrees F); 1246 drop (75 Degrees F)
Product Type
Liquid Line Filter Dryer

Description

Liquid Line Filter Dryer, Connection Size (In.) 7/8 in, Overall Length (In.) 9 13/16 in, R-22 Capacity (Tons) 22 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 23 ton, Cut Out Length (In.) 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.