Zoro Homepage

Liquid Line Filter Dryer, 9.8in L, 700 psi

  • Mfr # A 18891

  • Zoro # G109944042


product price: $68.49
/ea

Key Features

Number of Cores
1
Connection
Solder
Connection Size (In.)
7/8 in
Overall Length (In.)
9 13/16 in
R-22 Capacity (Tons)
8 1/2 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18891
Zoro #
G109944042
UPC #
685768408307
Country of Origin
China

Dimensions

Connection Size (In.)
7/8 in
Overall Length (In.)
9 13/16 in
Cut Out Length (In.)
7 3/8 in
System Size - R-22
8.5 ton
Overall Diameter
3.7 in
For System Size
8.5 ton
Overall Length
9.8 in
System Size - R-410A
8.5 ton
Shell Length
7.4 in
Connection Size
7/8 in

Description

Liquid Line Filter Dryer, Connection Size (In.) 7/8 in, Overall Length (In.) 9 13/16 in, R-22 Capacity (Tons) 8 1/2 ton, Number of Cores 1, Connection Solder, Product Type Filter Drier, R-410A Capacity 8 1/2 ton, Cut Out Length (In.) 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.