Zoro Homepage

Refrigerant Ball Valve, 1/2 in, 775 psi

  • Mfr # A 18947

  • Zoro # G409944049


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Connection Material
Copper
Standards
Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed
Overall Width
1.2 in
Side 1 Connection Type
Unibody
Maximum Operating Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18947
Zoro #
G409944049
UPC #
685768407386
Country of Origin
United States

Dimensions

Overall Width
1.2 in
Side 1 Connection Size
1/2 in
Overall Height
2.2 in
Side 2 Connection Size
1/2 in
Outlet Connection Size
1/2 in
Mounting Hole Size
M4 x 0.7
Overall Length
6 in
Inlet Connection Size
1/2 in

Details

Item
Refrigerant Ball Valve
Connection Material
Copper
Standards
Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed
Side 1 Connection Type
Unibody
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-40 Degrees F
Weight
0.8 lb
Side 1 Connection Gender
Female
Side 2 Connection Type
Flare
Side 2 Connection Gender
Male
Maximum Operating Pressure
775 psig
Mounting Hole Type
Metric
Outlet Connection Gender
Male
For Refrigerant Group
CFC, HCFC, HFC, HFO
Outlet Connection Type
SAE
Inlet Connection Thread Direction
Right-Hand
Includes Relief Port
Relief Port Not Included
Mounting Hole-to-Hole Distance
0.9 in
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
775 psi
Coefficient of Volume (Cv)
5
Product Type
Refrigerant Ball Valve
Operating Temperature - Maximum
300 Degrees F
Inlet Connection Gender
Female
Inlet Connection Type
Swivel
Adjustment Method
Wrench
A2L Compatibility
A2L Compatible
Operating Pressure - Minimum
0 psi
Includes Access Port
Access Port Included
Includes Mounting Holes
Mounting Holes Included

Description

Refrigerant Ball Valve, Side 2 Connection Type Flare, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed, Weight 0.8 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Side 2 Connection Gender Male, Side 1 Connection Type Unibody, Maximum Operating Pressure 775 psig, Overall Width 1.2 in, Overall Height 2.2 in, Includes Not Applicable, Side 1 Connection Gender Female, Side 1 Connection Size 1/2 in, Side 2 Connection Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.