Zoro Homepage

Refrigerant Ball Valve, 1/4 in, 775 psi

  • Mfr # A 18937

  • Zoro # G809944083


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Standards
Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed
Connection Material
Copper
Overall Width
1.2 in
Side 1 Connection Type
ODS
Side 2 Connection Type
ODS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18937
Zoro #
G809944083
UPC #
685768403678
Country of Origin
United States

Dimensions

Overall Width
1.2 in
Side 1 Connection Size
1/4 in
Overall Height
2.2 in
Overall Length (In.)
6.35 in
Side 2 Connection Size
1/4 in
Overall Length
6.4 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Item
Refrigerant Ball Valve
Standards
Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed
Connection Material
Copper
Side 1 Connection Type
ODS
Side 2 Connection Type
ODS
Weight
0.6 lb
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
300 Degrees F
Maximum Operating Pressure
775 psig
Operating Pressure - Maximum
775 psi
A2L Compatibility
A2L Compatible
Outlet Connection Gender
Male
Includes Access Port
Access Port Included
For Refrigerant Group
CFC, HCFC, HFC, HFO
Inlet Connection Type
Sweat
Outlet Connection Type
Sweat
Operating Pressure - Minimum
0 psi
Coefficient of Volume (Cv)
1
Adjustment Method
Wrench
Includes Relief Port
Relief Port Not Included
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
300 Degrees F
Product Type
Refrigerant Ball Valve
Inlet Connection Gender
Male

Description

Refrigerant Ball Valve, Side 2 Connection Type ODS, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed, Weight 0.6 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Side 1 Connection Type ODS, Maximum Operating Pressure 775 psig, Overall Length (In.) 6.35 in, Overall Width 1.2 in, Overall Height 2.2 in, Includes Not Applicable, Side 1 Connection Size 1/4 in, Side 2 Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.