Zoro Homepage

Refrigerant Ball Valve, 1/4 in, 775 psi

  • Mfr # A 18945

  • Zoro # G709944145


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Connection Material
Copper
Standards
Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed
Side 2 Connection Type
Flare
Side 2 Connection Size
1/4 in
Side 2 Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18945
Zoro #
G709944145
UPC #
685768403685
Country of Origin
United States

Dimensions

Side 2 Connection Size
1/4 in
Overall Height
2.2 in
Overall Width
1.2 in
Side 1 Connection Size
1/4 in
Overall Length
5.9 in
Mounting Hole Size
M4 x 0.7
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Item
Refrigerant Ball Valve
Connection Material
Copper
Standards
Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed
Side 2 Connection Type
Flare
Side 2 Connection Gender
Male
Maximum Operating Pressure
775 psig
Weight
0.6 lb
Side 1 Connection Gender
Female
Side 1 Connection Type
Unibody
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
300 Degrees F
Outlet Connection Gender
Male
Product Type
Refrigerant Ball Valve
Coefficient of Volume (Cv)
1
Operating Pressure - Maximum
775 psi
For Refrigerant Group
CFC, HCFC, HFC, HFO
Inlet Connection Type
Swivel
Inlet Connection Gender
Female
Mounting Hole-to-Hole Distance
0.9 in
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Thread Direction
Right-Hand
Includes Mounting Holes
Mounting Holes Included
Adjustment Method
Wrench
Mounting Hole Type
Metric
Outlet Connection Type
SAE
Includes Relief Port
Relief Port Not Included
Includes Access Port
Access Port Included
A2L Compatibility
A2L Compatible
Operating Pressure - Minimum
0 psi
Operating Temperature - Maximum
300 Degrees F

Description

Refrigerant Ball Valve, Side 2 Connection Type Flare, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed, Weight 0.6 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Side 2 Connection Gender Male, Side 1 Connection Type Unibody, Maximum Operating Pressure 775 psig, Overall Width 1.2 in, Overall Height 2.2 in, Includes Not Applicable, Side 1 Connection Gender Female, Side 1 Connection Size 1/4 in, Side 2 Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.