Zoro Homepage

Refrigerant Ball Valve, 3/8 in, 775 psi

  • Mfr # A 18946

  • Zoro # G209944119


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Connection Material
Copper
Standards
Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed
Side 1 Connection Gender
Female
Side 2 Connection Gender
Male
Weight
0.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18946
Zoro #
G209944119
UPC #
685768403234
Country of Origin
United States

Dimensions

Side 1 Connection Size
3/8 in
Overall Width
1.2 in
Side 2 Connection Size
3/8 in
Overall Height
2.2 in
Inlet Connection Size
3/8 in
Overall Length
5.9 in
Mounting Hole Size
M4 x 0.7
Outlet Connection Size
3/8 in

Details

Item
Refrigerant Ball Valve
Connection Material
Copper
Standards
Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed
Side 1 Connection Gender
Female
Side 2 Connection Gender
Male
Weight
0.7 lb
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-40 Degrees F
Side 2 Connection Type
Flare
Maximum Operating Pressure
775 psig
Side 1 Connection Type
Unibody
For Refrigerant Group
CFC, HCFC, HFC, HFO
A2L Compatibility
A2L Compatible
Mounting Hole Type
Metric
Includes Mounting Holes
Mounting Holes Included
Operating Temperature - Maximum
300 Degrees F
Includes Relief Port
Relief Port Not Included
Operating Temperature - Minimum
-40 Degrees F
Mounting Hole-to-Hole Distance
0.9 in
Product Type
Refrigerant Ball Valve
Includes Access Port
Access Port Included
Operating Pressure - Maximum
775 psi
Operating Pressure - Minimum
0 psi
Coefficient of Volume (Cv)
4
Inlet Connection Thread Direction
Right-Hand
Outlet Connection Gender
Male
Adjustment Method
Wrench
Outlet Connection Type
SAE
Inlet Connection Gender
Female
Inlet Connection Type
Swivel

Description

Refrigerant Ball Valve, Side 2 Connection Type Flare, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed, Weight 0.7 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Side 2 Connection Gender Male, Side 1 Connection Type Unibody, Maximum Operating Pressure 775 psig, Overall Width 1.2 in, Overall Height 2.2 in, Includes Not Applicable, Side 1 Connection Gender Female, Side 1 Connection Size 3/8 in, Side 2 Connection Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.