Zoro Homepage

Refrigerant Ball Valve, 3/8 in, 775 psi

  • Mfr # AP17860C

  • Zoro # G609944054


product price: $68.49
/ea

Key Features

Standards
Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed
Connection Material
Copper
Overall Height
2.2 in
Side 1 Connection Size
3/8 in
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP17860C
Zoro #
G609944054
UPC #
685768318682
Country of Origin
China

Dimensions

Overall Height
2.2 in
Side 1 Connection Size
3/8 in
Overall Length (In.)
5.5 in
Side 2 Connection Size
3/8 in
Overall Length
5.5 in
Overall Width
1.2 in
Port Size
0.5 in
Outlet Connection Size
3/8 in
Mounting Hole Size
M4 x 0.7
Inlet Connection Size
3/8 in

Description

Refrigerant Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed, Weight 0.5 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 775 psig, Overall Length (In.) 5.5 in, Overall Width 1.2 in, Overall Height 2.2 in, Includes Not Applicable, Side 1 Connection Size 3/8 in, Side 2 Connection Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.