Zoro Homepage

Refrigerant Ball Valve, 5/8 in, 775 psi

  • Mfr # AQ17862C

  • Zoro # G209944102


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Standards
Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed
Connection Material
Copper
Overall Width
0.9 in
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQ17862C
Zoro #
G209944102
UPC #
685768326922
Country of Origin
China

Dimensions

Overall Width
0.9 in
Overall Height
2.2 in
Side 1 Connection Size
5/8 in
Side 2 Connection Size
5/8 in
Overall Length (In.)
6.35 in
Outlet Connection Size
5/8 in
Port Size
0.5 in
Inlet Connection Size
5/8 in
Mounting Hole Size
M4 x 0.7
Overall Length
6.4 in

Details

Item
Refrigerant Ball Valve
Standards
Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed
Connection Material
Copper
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
300 Degrees F
Weight
0.5 lb
Maximum Operating Pressure
775 psig
Includes Access Port
Access Port Included
Operating Pressure - Minimum
0 psi
Operating Pressure - Maximum
775 psi
Coefficient of Volume (Cv)
12.1
A2L Compatibility
A2L Compatible
Operating Temperature - Maximum
300 Degrees F
Product Type
Refrigerant Ball Valve
Includes Mounting Holes
Mounting Holes Included
Compatible Seal Manufacturer Number
A 17842
Mounting Hole Type
Metric
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Gender
Female
Outlet Connection Type
Sweat
Mounting Hole-to-Hole Distance
0.9 in
Adjustment Method
Wrench
Includes Relief Port
Relief Port Not Included
Outlet Connection Gender
Female
Inlet Connection Type
Sweat
For Refrigerant Group
CFC, HCFC, HFC, HFO

Description

Refrigerant Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed, Weight 0.5 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 775 psig, Overall Length (In.) 6.35 in, Overall Width 0.9 in, Overall Height 2.2 in, Includes Not Applicable, Side 1 Connection Size 5/8 in, Side 2 Connection Size 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.