Zoro Homepage

Refrigerant Ball Valve, 7/8 in, 775 psi

  • Mfr # AQ17864C

  • Zoro # G909944204


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Connection Material
Copper
Standards
Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed
Overall Width
1.2 in
Weight
1 lb
Maximum Operating Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQ17864C
Zoro #
G909944204
UPC #
685768339519
Country of Origin
China

Dimensions

Overall Width
1.2 in
Side 2 Connection Size
7/8 in
Overall Length (In.)
7.45 in
Overall Height
2.7 in
Side 1 Connection Size
7/8 in
Inlet Connection Size
7/8 in
Port Size
0.8 in
Overall Length
7.5 in
Outlet Connection Size
7/8 in
Mounting Hole Size
M4 x 0.7

Details

Item
Refrigerant Ball Valve
Connection Material
Copper
Standards
Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed
Weight
1 lb
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
775 psig
Operating Pressure - Minimum
0 psi
Coefficient of Volume (Cv)
27.5
Includes Relief Port
Relief Port Not Included
Operating Temperature - Maximum
300 Degrees F
Product Type
Refrigerant Ball Valve
Mounting Hole Type
Metric
For Refrigerant Group
CFC, HCFC, HFC, HFO
Includes Access Port
Access Port Included
Adjustment Method
Wrench
Operating Temperature - Minimum
-40 Degrees F
A2L Compatibility
A2L Compatible
Mounting Hole-to-Hole Distance
1.2 in
Compatible Seal Manufacturer Number
A 17843
Outlet Connection Gender
Female
Inlet Connection Type
Sweat
Includes Mounting Holes
Mounting Holes Included
Outlet Connection Type
Sweat
Operating Pressure - Maximum
775 psi
Inlet Connection Gender
Female

Description

Refrigerant Ball Valve, Standards Pressure Equipment Directive 2014/68/EU2014/68/EU, UL/cUL Listed, Weight 1 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure 775 psig, Overall Length (In.) 7.45 in, Overall Width 1.2 in, Overall Height 2.7 in, Includes Not Applicable, Side 1 Connection Size 7/8 in, Side 2 Connection Size 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.