Zoro Homepage

Sight Glass, 1 5/8 in, Copper, 7 7/8 in L

  • Mfr # A 18122

  • Zoro # G309944088


product price: $71.19
/ea

Key Features

Fitting Size
1 5/8 x 1 5/8
Overall Length (In.)
7 87/100 in
Cut Out Length (In.)
5.71 in
Construction
Copper
Overall Length
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18122
Zoro #
G309944088
UPC #
685768331346
Country of Origin
China

Dimensions

Fitting Size
1 5/8 x 1 5/8
Overall Length (In.)
7 87/100 in
Cut Out Length (In.)
5.71 in
Overall Length
7 7/8 in
Connection 2 Size
1 5/8 in
Connection 1 Size
1 5/8 in
Cut Out Length
5.71 in

Details

Item
Sight Glass
Construction
Copper
Agency Compliance
2014/68/EU; UL/cUL
Product Type
Sight Glass
Material
Copper
Standards
2014/68/Eu, UL/cUL Listed
Connection 1 Type
Sweat
Connection 2 Type
Sweat

Description

Sight Glass, Solder x Solder Fitting Type, 1 5/8 x 1 5/8, Overall Length (In.) 7 87/100 in, Cut Out Length (In.) 5.71 in, Copper Construction, 2014/68/EU; UL/cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.