Zoro Homepage

Sight Glass, 1/4 in, Brass, 2 3/4 in L

  • Mfr # A 18101

  • Zoro # G209944065


product price: $41.19
/ea

Key Features

Fitting Size
1/4 x 1/4
Overall Length (In.)
2 3/4 in
Construction
Brass
Overall Length
2 3/4 in
Agency Compliance
2014/68/EU; UL/cUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18101
Zoro #
G209944065
UPC #
685768331223
Country of Origin
China

Dimensions

Fitting Size
1/4 x 1/4
Overall Length (In.)
2 3/4 in
Overall Length
2 3/4 in
Connection 2 Size
1/4 in
Connection 1 Size
1/4 in

Details

Item
Sight Glass
Construction
Brass
Agency Compliance
2014/68/EU; UL/cUL
Standards
2014/68/Eu, UL/cUL Listed
Product Type
Sight Glass
Connection 2 Type
Flare
Material
Brass
Connection 1 Type
Flare

Description

Sight Glass, Flare x Flare Fitting Type, 1/4 x 1/4, Overall Length (In.) 2 3/4 in, Brass Construction, 2014/68/EU; UL/cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.