Zoro Homepage

Sight Glass, 3/8 in, Brass, 3 in L

  • Mfr # A 18102

  • Zoro # G309944187


product price: $43.29
/ea

Key Features

Fitting Size
3/8 x 3/8
Overall Length (In.)
3 in
Construction
Brass
Overall Length
3 in
Agency Compliance
2014/68/EU; UL/cUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18102
Zoro #
G309944187
UPC #
685768331230
Country of Origin
China

Dimensions

Fitting Size
3/8 x 3/8
Overall Length (In.)
3 in
Overall Length
3 in
Connection 1 Size
3/8 in
Connection 2 Size
3/8 in

Details

Item
Sight Glass
Construction
Brass
Agency Compliance
2014/68/EU; UL/cUL
Connection 1 Type
Flare
Material
Brass
Standards
2014/68/Eu, UL/cUL Listed
Connection 2 Type
Flare
Product Type
Sight Glass

Description

Sight Glass, Flare x Flare Fitting Type, 3/8 x 3/8, Overall Length (In.) 3 in, Brass Construction, 2014/68/EU; UL/cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.