Zoro Homepage

Sight Glass, 5/8 in, Brass, 5 3/4 in L

  • Mfr # A 18117

  • Zoro # G809944090


product price: $35.19
/ea

Key Features

Fitting Size
5/8 x 5/8
Overall Length (In.)
5 37/50 in
Cut Out Length (In.)
4.56 in
Construction
Brass
Overall Length
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18117
Zoro #
G809944090
UPC #
685768331292
Country of Origin
China

Dimensions

Fitting Size
5/8 x 5/8
Overall Length (In.)
5 37/50 in
Cut Out Length (In.)
4.56 in
Overall Length
5 3/4 in
Connection 1 Size
5/8 in
Connection 2 Size
5/8 in
Cut Out Length
4.69 in

Details

Item
Sight Glass
Construction
Brass
Agency Compliance
2014/68/EU; UL/cUL
Connection 1 Type
Sweat
Standards
2014/68/Eu, UL/cUL Listed
Product Type
Sight Glass
Connection 2 Type
Sweat
Material
Brass

Description

Sight Glass, Solder x Solder Fitting Type, 5/8 x 5/8, Overall Length (In.) 5 37/50 in, Cut Out Length (In.) 4.56 in, Brass Construction, 2014/68/EU; UL/cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.