Y Strainer, 1/2" Pipe, FNPT x FNPT, Cast Carbon Steel

  • Mfr # 1/2 581 CS screwed end

  • Zoro # G3175094


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
FNPT x FNPT
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/2 581 CS screwed end
Zoro #
G3175094
UPC #
098268353983
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Length
3 in
Height
4 1/2 in
Port 3 Connection Size
1/4 in
Port 2 Connection Size
1/2 in
Perforated Screen Size
0.062 in
Port 1 Connection Size
1/2 in

Details

Item
Y Strainer
Connection Type
FNPT x FNPT
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast Carbon Steel
Max. Pressure
1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP
Blow-off Port
1/4"
Mesh
1/16"
Class
600
Gasket Material
Spiral Wound Graphite Filled
Screen Area
0.06 sq. in.
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
For Use With
Steam, Water
Maximum Temperature
100 Degrees F
Blow Off Port
1/4 in
Port 3 Connection Type
NPT
Series
581
Includes Screen
Yes
Cv Flow Factor
5 gpm
Port 2 Connection Type
NPT
Port 1 Connection Type
NPT
Seal Material
Spiral Wound Graphite Filled
Strainer Type
Perforated
Maximum Pressure at 100 deg F
1,480 psi
Maximum Pressure
1,015 psi @ 750 Degrees F, 1,480 psi @ -20 Degrees F to 100 Degrees F
Port 2 Gender
Female
Port 1 Gender
Female

Description

Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 1,480 psi, Length 3 in, Height 4 1/2 in, Blow Off Port 1/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Mesh Size Not Applicable, Housing Material Carbon Steel, Class 600, Cv Flow Factor 5 gpm, For Use With Steam, Water, Includes Screen Screen Included, Maximum Pressure 1,015 psi, Maximum Temperature 100 Degrees F, Port 1 Connection Size 1/2 in, Port 1 Connection Type NPT, Port 1 Gender Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.