Basket Strainer, 1/2" Pipe, FNPT x FNPT, Cast Stainless Steel, 275 psi at 100 Degrees F

  • Mfr # 1/2 125 SS Screwed

  • Zoro # G2666011


product price:  $1,014.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
FNPT x FNPT
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/2 125 SS Screwed
Zoro #
G2666011
UPC #
098268354430
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Length
4-9/16"
Screen Size
0.062"
Height
6 1/2 in
Mesh Size
0.06 in
Connection Size
3/8 in
Perforated Screen Size
0.0620 in

Details

Item
Basket Strainer
Connection Type
FNPT x FNPT
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast Stainless Steel
Max. Pressure
275 psi at 100 Degrees F
Mesh
0.062"
Gasket Material
Buna-N
Standards
ASTM A 351
Includes Screen
Yes
Strainer Style
Single
Minimum Temperature
-20 Degrees F
Maximum Pressure at 100 deg F
285 psi
Strainer Type
Perforated
Maximum Temperature
100 Degrees F
For Use With
Fuel Oil
Maximum Pressure
150 psi @ 565 Degrees F, 275 psi @ -20 Degrees F to 100 Degrees F
Application
Chemical Processing
Series
125-SS
Cover Type
Knob

Description

Basket Strainer, Connection Size 3/8 in, Mesh Size 0.06 in, Screen Material 304 Stainless Steel, Maximum Temperature 100 Degrees F, Cover Type Knob, Height 6 1/2 in, Maximum Pressure at 100 deg F 285 psi, Strainer Style Single, Housing Material Stainless Steel, Connection Type NPT, Maximum Pressure 275 psi, Application Chemical Processing, For Use With Fuel Oil, Gasket Material Stainless Steel, Includes Screen Screen Included, Length 4 9/16 in, Minimum Temperature -20 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.