Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Strainer, 2" Pipe, Flanged, Cast iron, 500 psi at 150 Degrees F WOG, 250 psi at 450 Degrees F WSP

  • Mfr # 2 77F-DI-125

  • Zoro # G2613493


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Flanged
Max. Fluid Temp.
210 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 77F-DI-125
Zoro #
G2613493
UPC #
098268353884
Country of Origin
China

Dimensions

Pipe Size
2"
Length
7-7/8"
Height
8 1/8 in
Port 3 Connection Size
1/2 in
Port 2 Connection Size
2 in
Port 1 Connection Size
2 in
Perforated Screen Size
0.062 in

Details

Item
Y Strainer
Connection Type
Flanged
Max. Fluid Temp.
210 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
500 psi at 150 Degrees F WOG, 250 psi at 450 Degrees F WSP
Gasket Material
Graphite
Class
125
Blow-off Port
1/2"
Mesh
0.062"
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Screen Area
36 sq in
Maximum Temperature
210 Degrees F
Port 3 Connection Type
NPT
Maximum Pressure
125 psi @ 353 Degrees F, 200 psi @ 210 Degrees F
Maximum Pressure at 100 deg F
200 psi
Port 2 Connection Type
Flanged
Blow Off Port
1/2 in
Strainer Type
Perforated
Port 1 Connection Type
Flanged
Seal Material
Graphite
For Use With
Steam, Water
Includes Screen
Yes

Description

Y Strainer, Pipe Size 2 in, Maximum Pressure at 100 deg F 200 psi, Length 7 7/8 in, Height 8 1/8 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Mesh Size Not Applicable, Housing Material Cast Iron, Class 125, For Use With Steam, Water, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 210 Degrees F, Port 1 Connection Size 2 in, Port 1 Connection Type Flanged, Port 2 Connection Size 2 in, Port 2 Connection Type Flanged

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.