Y Strainer, 4" Pipe, Flanged, Cast iron, 500 psi at 150 Degrees F WOG, 250 psi at 450 Degrees F WSP

  • Mfr # 4 752 iron body flanged

  • Zoro # G0328167


product price: $1,093.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Max. Fluid Temp.
150 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 752 iron body flanged
Zoro #
G0328167
UPC #
098268353914
Country of Origin
China

Dimensions

Pipe Size
4"
Length
15-5/8"
Height
27 1/2 in
Port 2 Connection Size
4 in
Port 3 Connection Size
1 1/2 in
Port 1 Connection Size
4 in
Perforated Screen Size
0.062 in

Details

Item
Y Strainer
Connection Type
Flanged
Max. Fluid Temp.
150 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
500 psi at 150 Degrees F WOG, 250 psi at 450 Degrees F WSP
Gasket Material
Compressed Fiber
Screen Area
0.06 sq. in.
Blow-off Port
1-1/2"
Mesh
0.062"
Class
250
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Maximum Pressure
250 psi @ 450 Degrees F, 500 psi @ -20 to 150 Degrees F
Maximum Temperature
150 Degrees F
Port 1 Connection Type
Flanged
Strainer Type
Perforated
Port 3 Connection Type
NPT
Series
752
Includes Screen
Yes
Seal Material
Non-Asbestos
Port 2 Connection Type
Flanged
For Use With
Steam, Water
Maximum Pressure at 100 deg F
500 psi
Blow Off Port
1 1/2 in

Description

Y Strainer, Pipe Size 4 in, Maximum Pressure at 100 deg F 500 psi, Length 15 5/8 in, Height 27 1/2 in, Blow Off Port 1 1/2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Mesh Size Not Applicable, Housing Material Cast Iron, Class 250, For Use With Steam, Water, Includes Screen Screen Included, Maximum Pressure 500 psi, Maximum Temperature 150 Degrees F, Port 1 Connection Size 4 in, Port 1 Connection Type Flanged, Port 2 Connection Size 4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.