Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simplex Strainer, 6" Pipe, Flanged, Stainless Steel, 200 psi at 150 Degrees F

  • Mfr # 6 125F SS

  • Zoro # G3391857


product price: $22,637.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Pipe Size
6"
Connection Type
Flanged
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 125F SS
Zoro #
G3391857
UPC #
098268467048
Country of Origin
China

Dimensions

Pipe Size
6"
Width
20"
Length
20"
Height
31"
Mesh Size
0.06 in
Perforated Screen Size
0.1250 in
Connection Size
8 1/4 in

Details

Item
Simplex Strainer
Connection Type
Flanged
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Stainless Steel
Max. Pressure
200 psi at 150 Degrees F
Gasket Material
VITON
Mesh
.125"
Class
150
Blow-off Port
2"
Standards
ASTM A 351
Strainer Style
Single
Series
125F-SS
Application
Chemical Processing
Minimum Temperature
-20 Degrees F
Cover Type
Knob
Maximum Temperature
100 Degrees F
Includes Screen
Yes
Maximum Pressure at 100 deg F
285 psi
For Use With
Fuel Oil
Strainer Type
Perforated
Maximum Pressure
150 psi @ 565 Degrees F, 275 psi @ -20 Degrees F to 100 Degrees F

Description

Basket Strainer, Connection Size 8 1/4 in, Mesh Size 0.06 in, Screen Material 304 Stainless Steel, Maximum Temperature 100 Degrees F, Cover Type Knob, Height 32 1/2 in, Maximum Pressure at 100 deg F 285 psi, Strainer Style Single, Housing Material Stainless Steel, Connection Type NPT, Maximum Pressure 275 psi, Application Chemical Processing, For Use With Fuel Oil, Gasket Material Fluoroelastomer, Includes Screen Screen Included, Length 20 1/4 in, Minimum Temperature -20 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.